Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Disc Pad Hub 45205 2-1/2" - 5/8-11 INT - Pkg Qty 10
See all 61 items in product family

3M™ Disc Pad Hub 45205 2-1/2" - 5/8-11 INT - Pkg Qty 10

Item #: WBB34695

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 10

Price: $145.00
Product Information
Customer Review
Product Q&A
3M™ Disc Pad Hub 45205 2-1/2" - 5/8-11 INT

3M™ Disc Pad Hub has an internal threaded metal insert that threads onto the shaft of a sander and grinder to hold a disc pad face plate and fiber disc in place.

Our 3M™ Disc Pad Hub holds the face plate firmly in position to support a fiber disc with a 7/8 inch center hole, which is secured to the hub with a compatible retainer nut. The disc pad hub enables operators to select face plates with four different densitiesSoft, Medium, Hard and Extra-Hardoffering the convenience of using a single power tool for multiple grinding applications. Face plates are sold separately.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES2-1/2
    • THREAD SIZE5/8-11 INT
    • COLORBlack
    • SERIES45205
    • MANUFACTURER ID60980008084
    • UPC00051144452057
    • TOOL COMPATIBILITYRight Angle Grinders, Rotary Sanders
    • FOD0819027
    • PRODUCT TYPEBackup Pads, Disc
    • DESCRIPTIONDisc Pad Hub 2-1/2" - 5/8-11 INT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:23