Quick Change Discs
Brand
Type
Grit
Color
Price
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Extra Coarse
Grit
36
Norton 66261162330 Blaze Quick-Change Cloth Disc 3" Dia. 50 Grit Seeded Gel Ceramic Type III - Pkg Qty 25
Abrasive Material
Seeded Gel Ceramic
Diameter
3 in
Grade
Coarse
Grit
50
Norton 66261162334 Blaze Quick-Change Cloth Disc 3" Dia. 80 Grit Seeded Gel Ceramic Type III - Pkg Qty 25
Abrasive Material
Seeded Gel Ceramic
Diameter
3 in
Grade
Medium
Grit
80
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
18000 rpm
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Grit
80
Scotch-Brite Clean and Strip XT Pro Disc, T27, 4-1/2" x 7/8 in, S XCS, 10 Per Case - Pkg Qty 10
Abrasive Material
Silicon Carbide
Diameter
4-1/2 in
Grade
Extra Coarse
Max RPM
15000 rpm