Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Utility Cloth Sheet 314D 9" X 11" P220 Grit Aluminum Oxide - Pkg Qty 50
See all 269 items in product family

3M™ Utility Cloth Sheet 314D 9" X 11" P220 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB0136306

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.93 each

Sold in packages of 50

Price: $46.50
Product Information
Customer Review
Product Q&A
3M™ Utility Cloth Sheet 314D 9" X 11" P220 Grit Aluminum Oxide

Our 3M™ Utility Cloth Sheet 314D features a closed coat aluminum oxide abrasive bonded to a durable cloth backing suitable for blending, cleaning, contour finishing, deburring and rust removal on all metals and paints.

Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.

Industries Include Marine, Metalworking, MRO.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP220
    • GRADEVery Fine
    • WIDTH INCHES9
    • LENGTH INCHES11
    • BACKING MATERIALCloth
    • BACKING WEIGHTJ Weight
    • COAT TYPEClosed Coat
    • COLORMaroon
    • FORM TYPEUtility
    • SERIES314D
    • MANUFACTURER ID60440106619
    • UPC00051115197673
    • APPLICATIONBlending, Cleaning, Contour Finishing, Deburring, Rust Removal
    • TOOL COMPATIBILITYHand Sanding
    • PRODUCT TYPESheet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!