Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Aluminum Oxide

158 Results

Availability

Size

Brand

Grit

View All Grit
View All Grade
View All Width
View All Length
158 Results
Compare
BESTSELLER
1
1
$162.00
Sold in packages of 20 / $8.10 ea
Ships in 2 Business Days

Width

1/2 in

Grade

Medium

Length

18 in

Abrasive Material

Aluminum Oxide

Compare
1
1
$28.80
Sold in packages of 10 / $2.88 ea
Ships in 7 Business Days

Width

2 in

Grit

120

Grade

Fine

Length

48 in

Compare
1
1
$14.40
Sold in packages of 20 / $0.72 ea
Ships in 5 Business Days

Width

3/8 in

Grit

120

Grade

Fine

Length

13 in

Compare
1
1
$39.60
Sold in packages of 10 / $3.96 ea
Ships in 5 Business Days

Width

4 in

Grit

400

Grade

Super Fine

Length

36 in

Compare
BESTSELLER
1
1
$370.00
Sold in packages of 50 / $7.40 ea
Ships in 2 Business Days

Width

4 in

Grit

60

Grade

Medium

Length

36 in

Compare
1
1
$45.00
Sold in packages of 10 / $4.50 ea
Ships in 2 Business Days

Width

2-1/2 in

Grit

80

Grade

Medium

Length

60 in