Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Roloc™ Disc CR-DR 3" Diameter TR Silicon Carbide XCS Grit - Pkg Qty 10
See all 663 items in product family

3M™ Scotch-Brite™ Roloc™ Disc CR-DR 3" Diameter TR Silicon Carbide XCS Grit - Pkg Qty 10

Item #: WBB134689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 10

Price: $65.00
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Roloc™ Disc CR-DR 3" Diameter TR Silicon Carbide XCS Grit

The open-web material runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. The Scotch-Brite™ Roloc™ Coating Removal Disc provides more surface area than wire brushes. It is also safer as there are no wires to fly loose and the hook and loop backing holds the disc securely in place during use. The 3M™ Roloc™ TR quick attachment and removal feature also provides fast and easy disc change-out when performing multi-step finishing processes. Scotch-Brite™ Roloc™ Coating Removal Disc uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. 3M™ Roloc™ TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a 3M™ Roloc™ TR disc pad (sold separately) so that operators can conveniently change discs with a simple twist-off, twist-on motion. The Roloc™ TR system provides a secure attachment even for heavy-duty applications, and the variety of available 3M Roloc discs allows swapping from one application to the next in seconds.

Applications are Coating Removal, Paint Stripping, Rust Removal.

Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALSilicon Carbide
    • GRITXCS
    • GRADEExtra Coarse
    • DIAMETER INCHES3
    • ATTACHMENT TYPETR
    • MAX RPM15000
    • COLORBlack
    • SERIESCR-DR
    • MANUFACTURER ID61500119344
    • UPC00048011183503
    • APPLICATIONCoating Removal, Paint Stripping, Rust Removal
    • TOOL COMPATIBILITYDisc Sanders
    • PRODUCT TYPERoloc™ Disc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!