Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Green Corps™ Cut-Off Wheel 82238 3" x 1/32" x 1/4" Ceramic  - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 334 items in product family

3M™ Green Corps™ Cut-Off Wheel 82238 3" x 1/32" x 1/4" Ceramic - Pkg Qty 50

Item #: WBB134685

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$5.80 each

Sold in packages of 50

Price: $290.00
Product Information
Customer Review
Product Q&A
3M™ Green Corps™ Cut-Off Wheel 82238 3" x 1/32" x 1/4" Ceramic

Our 3M™ Green Corps™ Cut-off Wheel is a durable, fast-cutting wheel featuring high cut rates and a long life. Suitable for cutting nearly any material, including fiberglass, stainless steel, and mild steel. For use with utility type cut-off tools. DO NOT USE TOOLS WITHOUT GUARDS. 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance. High speed rating allows quick cutting with efficient product wear. Ideal for cutting sheet metal, frames, rails, bars, clamps and rusted bolts. Easy attachment with hub and retainer nut allows quick replacement of worn discs. Specifically designed for use with 20,000 rpm cut-off wheel tool applications.

Applications are Flash Removal, Gate Removal, Pipe Cutting, Rod Cutting Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKGreen Corps™
    • ABRASIVE MATERIALCeramic
    • GRIT--
    • GRADE--
    • DIAMETER INCHES3
    • THICKNESS INCHES0.03
    • WIDTH INCHES1/35
    • CENTER HOLE DIAMETER INCHES1/4
    • MAXIMUM RPM35,000
    • COLORGreen
    • WHEEL TYPEType 1
    • FORM TYPECut-Off
    • SERIES82238
    • MANUFACTURER ID60980030229
    • UPC00051144822386
    • APPLICATIONFlash Removal, Gate Removal, Pipe Cutting, Rod Cutting
    • TOOL COMPATIBILITYCut-Off Wheel Tools
    • PRODUCT TYPECut-Off Wheel
    • SIZE3 in x 1/32 in x 1/4 in
    • ARBOR SIZE--
    • PACKAGE QUANTITY1
    • DESCRIPTION3M™ Green Corps™ Cut Off Wheel
    • MANUFACTURERS PART NUMBER60980030229

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!