Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36304 Cut-Off Wheel 5" x 1/25" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 25
See all 335 items in product family

CGW Abrasives 36304 Cut-Off Wheel 5" x 1/25" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 25

Item #: WBB481780

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.75 each

Sold in packages of 25

Price: $43.75
Product Information
Customer Review
Product Q&A
CGW Abrasives 36304 Cut-Off Wheel 5" x 1/25" 60 Grit Type 1 Aluminum Oxide

Contaminate-free wheel for rust-free and corrosion-free results. Flexible design for easy work penetration. For stainless steel, food grade and nuclear applications.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES5
    • THICKNESS INCHES1/25
    • CENTER HOLE DIAMETER INCHES1/25
    • MAXIMUM RPM12,250
    • WHEEL TYPEType 1
    • MANUFACTURERS PART NUMBER36304
    • TYPEWA60-TB-Flex
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!