Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 45023 Cut-Off Wheel 5" x 5/8 - 11" 36 Grit Type 27 Aluminum Oxide - Pkg Qty 10
See all 648 items in product family

CGW Abrasives 45023 Cut-Off Wheel 5" x 5/8 - 11" 36 Grit Type 27 Aluminum Oxide - Pkg Qty 10

Item #: WBB481767

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.35 each

Sold in packages of 10

Price: $33.50
Product Information
Customer Review
Product Q&A
CGW Abrasives 45023 Cut-Off Wheel 5" x 5/8 - 11" 36 Grit Type 27 Aluminum Oxide

3/32" (.094) thickness for cutting/notching wheels. Contaminate-free wheel. Externally reinforced with a unique bond for long wheel life and faster cutting action. For metal and stainless steels.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES5
    • THICKNESS INCHES3/32
    • CENTER HOLE DIAMETER INCHES5/8-11
    • MAXIMUM RPM12,250
    • WHEEL TYPEType 27
    • MANUFACTURERS PART NUMBER45023
    • TYPEWA36-S-BF
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!