Shop Rolls
Availability
Free Shipping
Special Price
Size
Type
Brand
Grit
Width
Grade
Length
Color
Price
3M Stikit Paper Refill Roll, 3-1/4 W x 95 L, Silicon Carbide, 220 Grit - Pkg Qty 10
Width
3-1/4 in
Abrasive Material
Silicon Carbide
Grade
Very Fine
Length
2-5/8 in
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
3M Stikit Paper Refill Roll, 3-1/4 W x 100 L, Silicon Carbide, 320 Grit - Pkg Qty 50
Width
3-1/4 in
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Length
2-3/4 in
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
United Abrasives - Sait 81520 DA-F Shop Roll 2" x 50 Yds 150 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Length
50 in
Width
16 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
10 in
United Abrasives - Sait 82205 DA-F Shop Roll 1" x 50 Yds 220 Grit Handy Roll Aluminum Oxide
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
United Abrasives - Sait 81505 DA-F Shop Roll 1" x 50 Yds 150 Grit Handy Roll Aluminum Oxide
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
Width
1 in
Abrasive Material
Emery
Grade
Fine
Length
10 in
Width
1 in
Abrasive Material
Emery
Grade
Very Fine
Length
10 in
Width
4 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
10 in
3M™ Scotch-Brite™ Clean and Finish Roll 4" x 10 YDS Silicon Carbide VFN Grit - Pkg Qty 3
Width
4 in
Abrasive Material
Silicon Carbide
Grade
Very Fine
Length
10 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
United Abrasives - Sait 80420 DA-F Shop Roll 2" x 50 Yds 40 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
50 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Length
50 in
Norton 66261126282 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P240 Grit
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
3M Stikit Paper Refill Roll, 2-1/2 W x 55 L, Silicon Carbide, 100 Grit - Pkg Qty 50
Width
2-1/2 in
Abrasive Material
Silicon Carbide
Grade
Fine
Length
1-1/2 in
3M Stikit Paper Refill Roll, 3-1/4 W x 85 L, Silicon Carbide, 180 Grit - Pkg Qty 50
Width
3-1/4 in
Abrasive Material
Silicon Carbide
Grade
Very Fine
Length
2-3/8 in
3M™ Scotch-Brite™ Clean and Finish Roll 10" x 10 YDS Aluminum Silicate SFN Grit - Pkg Qty 2
Width
10 in
Abrasive Material
Aluminum Silicate
Grade
Super Fine
Length
10 in
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
3M Stikit Paper Refill Roll, 3-1/4 W x 45 L, Silicon Carbide, 80 Grit - Pkg Qty 50
Width
3-1/4 in
Abrasive Material
Silicon Carbide
Grade
Medium
Length
1-1/4 in
3M Stikit Vibrator Sander Roll , 4-1/2 W x 10 Yd, Silicon Carbide, 100 Grit - Pkg Qty 10
Width
4-1/2 in
Abrasive Material
Silicon Carbide
Grade
Fine
Length
10 in
United Abrasives - Sait 81103 AW-D Paper Roll 4-1/2" x 5 Yd 80 Grit Aluminum Oxide - Pkg Qty 10
Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
5 in
United Abrasives - Sait 81807 DA-F Shop Roll 1-1/2" x 10 Yds 180 Grit Handy Roll Aluminum Oxide
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
10 in
United Abrasives - Sait 81104 AW-D Paper Roll 4-1/2" x 5 Yd 100 Grit Aluminum Oxide - Pkg Qty 10
Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
5 in
United Abrasives - Sait 83220 DA-F Shop Roll 2" x 50 Yds 320 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Length
50 in
United Abrasives - Sait 83420 DA-F Shop Roll 2" x 50 Yds 400 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Length
50 in
United Abrasives - Sait 80505 DA-F Shop Roll 1" x 50 Yds 50 Grit Handy Roll Aluminum Oxide
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
50 in
United Abrasives - Sait 81820 DA-F Shop Roll 2" x 50 Yds 180 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in
United Abrasives - Sait 80506 DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
50 in
United Abrasives - Sait 81005 DA-F Shop Roll 1" x 50 Yds 100 Grit Handy Roll Aluminum Oxide
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in