Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,771 Items)
Sub Category
Hand Sanding Pads & Rolls (79)
Remove
High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631
Remove

      Items
High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631 High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631


High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631
High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631 High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631 High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631  
see additional photos
High Flexibility Sanding Sponges, 3M ABRASIVE 051115-00631
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB298629
Price: $0.98

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

3M 051115-00631 FINE SANDING SPONGE
  • Use for either dry or wet sanding rinse and reuse
  • Applications: Sanding
  • Applicable Materials: Wood, Paint, Most Metals, Plastic, Drywall
Product Specifications
LENGTH INCHES 3-3/4
WIDTH INCHES 3-3/4
APPLICATION Sanding
BRAND 3M Abrasive
MANUFACTURERS PART NUMBER 051115-00631
SUGGESTED USE Wood, Paint, Most Metals, Plastic, Drywall
TYPE Pad
WEIGHT LBS 0.10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3M Scotch-Brite™ 7446 Blending Hand Pad (Case of 40 Pads)

3M Scotch-Brite™ 7446 Blending Hand Pad (Case of 40 Pads)

From $62.95
More Info
Add to Cart
Hand Pad Accessories, 3M ABRASIVE 048011-09493-4

Hand Pad Accessories, 3M ABRASIVE 048011-09493-4

From $48.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)