Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Single Phase Farm Ag Motor 1/2HP, 1060RPM, 48Y, TENV, 115/230V, 60HZ, Airover, Auto, Rigid
Remove

      Items
Leeson Single Phase Farm Ag Motor 1/2HP, 1060RPM, 48Y, TENV, 115/230V, 60HZ, Airover, Auto, Rigid Leeson Single Phase Farm Ag Motor 1/2HP, 1060RPM, 48Y, TENV, 115/230V, 60HZ, Airover, Auto, Rigid


Leeson Single Phase Farm Ag Motor 1/2HP, 1060RPM, 48Y, TENV, 115/230V, 60HZ, Airover, Auto, Rigid
Leeson Single Phase Farm Ag Motor 1/2HP, 1060RPM, 48Y, TENV, 115/230V, 60HZ, Airover, Auto, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587283
List Price $344.00    Save up to 43%
Quantity Discount
QTY Price
1-5 $205.95 ea.
6+ $196.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Product Specifications
HORSEPOWER 1/2
FRAME 48Y
BRAND Leeson
MOUNTING Rigid
RPM 1060
PHASE 1
VOLTAGE 115/230
NAMEPLATE AMPS --
HERTZ 60
CONSTRUCTION Rolled Steel
ENCLOSURE TYPE TENV
CATALOG NO. M099946.00
APPLICATIONS Metric Mounted - Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)