Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Agricultural Motors

Agricultural Motors are essential for farming machinery, providing the necessary power to drive various equipment types and processes. They are critical for enhancing efficiency, productivity, and precision in farming operations. Rugged construction from materials like steel and more are durable enough to withstand the harsh conditions of farming environments. Different voltage and horsepower amounts deliver high-power operation. Agricultural motors are ideal for use with metering pumps, crop dryers, aeration fans, grain stirring, and more.
256 Results

Phase

Voltage

View All Voltage

Type

Brand

View All Brand
View All Price
256 Results
Compare
BESTSELLER
1
1
$349.95
Ships in 2 Business Days

Voltage

115/230 V

Horsepower

2 HP

RPM

1725 rpm

Phase

1

Compare
BESTSELLER
1
1
$265.95
Ships in 2 Business Days

Voltage

115/230 V

Horsepower

3/4 HP

RPM

1725 rpm

Phase

1

Compare
BESTSELLER
1
1
$349.95
Ships within 1 Business Day

Voltage

115/230 V

Horsepower

3/4 HP

RPM

1725 rpm

Frame

56

Compare
1
1
$509.00
Ships in 2 Business Days

Voltage

115/208-230 V

Horsepower

1-1/2 HP

RPM

1800 rpm

Frame

56C

Compare
1
1
$359.95
Ships in 2 Business Days

Voltage

115/230 V

Horsepower

1-1/2 HP

RPM

1725 rpm

Phase

1

Compare
1
1
$639.00
Ships in 2 Business Days

Voltage

208-230 V

Horsepower

3 HP

RPM

1760 rpm

Phase

1