Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Boat Hoist Motors (9)
Remove
Leeson Single Phase Boat Hoist Duty 1HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15Min, C-Face
Remove

      Items
Leeson Single Phase Boat Hoist Duty 1HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15Min, C-Face Leeson Single Phase Boat Hoist Duty 1HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15Min, C-Face


Leeson Single Phase Boat Hoist Duty 1HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15Min, C-Face
Email This Page Printer Friendly Version
Leeson Single Phase Boat Hoist Duty 1HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15Min, C-Face
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587336
List Price $477.00    Save 50%
Price: $239.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOAT HOIST MOTORS

Our Electra Gear line of Boat Hoist Duty motors provide customized features that are needed to support the Boat Hoist Industry.

Features Include:

  • Stainless Steel frame, base, capacitor case and conduit box cover
  • 15 Minute Duty Cycle
  • Drain Holes located at 6:00 position
  • TENV enclosure
  • Die Cast Aluminum endbells
  • Capacitor case located at 12:00
  • 115/230 Volt - 1.15 S.F.
  • UL and CSA listed
Product Specifications
HORSEPOWER 1
FRAME 56C
BRAND Leeson
MOUNTING C-Face
RPM 1800
PHASE 1
VOLTAGE 115/230
HERTZ 60
AMBIENT TEMP C 40C
ENCLOSURE TYPE TENV
CATALOG NO. 6439191262
APPLICATIONS Pumps, Blowers, Valves, Petro Chemical, Paint Booths


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
select
Qty: Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
select
Qty: Add to Cart
Leeson Single Phase Boat Hoist Duty 1.5HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15 Min, C-Face

Leeson Single Phase Boat Hoist Duty 1.5HP, 1800RPM, 56C, TENV, 115/230V, 1PH, 60HZ, 15 Min, C-Face

From $279.95
select
Qty: Add to Cart
Digital Potentiometer

Digital Potentiometer

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)