Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA
Remove

      Items
Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA


Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA
Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763295
Price: $1,718.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric EXP Motor XPEWWE15-12-284T, TEXP, Rigid, 3 PH, 284T, 15 HP, 1200 RPM, 18 FLA

Features

  • 1 - 200 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt (1 - 100 HP)
  • 460 volt (125 - 200 HP)
  • TEXP enclosure
  • 1.15 service factor at 60 Hz
  • Class F insulation
  • Rigid base
  • Premium Efficiency
  • Dual frequency rated 50/60 Hz nameplate
  • UL Listed
  • Class I, Division I, Groups C & D;
  • Class II, Division I, Groups E, F & G
  • CSA Certified for use in Class I, Division 2 Hazardous Locations
Click For Product Details


Product Specifications
HORSEPOWER 15
ENCLOSURE TEXP
FRAME 284T
RPM 1200
PHASE 3
VOLTAGE 208-230/460
EFFICIENCY Premium
MOTOR TYPE Explosion Proof
FL AMPS 18
WEIGHT IN LBS. 468
FL EFFICIENCY 91.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)