

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Worldwide Electric EXP Motor XPEWWE150-12-447/9TBB, TEXP, Rigid, 3 PH, 447/9T, 460V, 150 HP, 167 FLA |
| |
|
 |
|
 |
|
 |
|
|
|
Worldwide Electric EXP Motor XPEWWE150-12-447/9TBB, TEXP, Rigid, 3 PH, 447/9T, 460V, 150 HP, 167 FLA
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB763687
|
|
|
|
Price: $14,559.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Worldwide Electric EXP Motor XPEWWE150-12-447/9TBB, TEXP, Rigid, 3 PH, 447/9T, 460V, 150 HP, 167 FLA
Features
- 1 - 200 HP
- 3600, 1800 and 1200 RPM
- 208-230/460 volt (1 - 100 HP)
- 460 volt (125 - 200 HP)
- TEXP enclosure
- 1.15 service factor at 60 Hz
- Class F insulation
- Rigid base
- Premium Efficiency
- Dual frequency rated 50/60 Hz nameplate
- UL Listed
- Class I, Division I, Groups C & D;
- Class II, Division I, Groups E, F & G
- CSA Certified for use in Class I, Division 2 Hazardous Locations
Click For Product Details
|
| Product Specifications |
| HORSEPOWER |
150 |
| ENCLOSURE |
TEXP |
| FRAME |
447/9T |
| RPM |
1200 |
| PHASE |
3 |
| VOLTAGE |
460 |
| EFFICIENCY |
Premium |
| MOTOR TYPE |
Explosion Proof |
| FL AMPS |
167 |
| FL EFFICIENCY |
95.8 |
| WEIGHT IN LBS. |
1950 |
|
|
|
|
|
|