Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric EXP Motor XPEWWE150-18-444/5TC, TEXP, Rigid-C, 3 PH, 444/5TC, 460V, 150 HP
See all 83 items in product family

Worldwide Electric EXP Motor XPEWWE150-18-444/5TC, TEXP, Rigid-C, 3 PH, 444/5TC, 460V, 150 HP

Item #: WBB763490

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $12,081.00 ea.
3+ $11,565.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Worldwide Electric EXP Motor XPEWWE150-18-444/5TC, TEXP, Rigid-C, 3 PH, 444/5TC, 460V, 150 HP

Features

  • 2 - 200 HP
  • 1800 RPM
  • 208-230/460 volt (2 - 100 HP)
  • 460 volt (125 - 200 HP)
  • TEXP enclosure
  • 1.15 service factor at 60 Hz
  • Class F insulation
  • C-face - rigid base
  • Premium Efficiency
  • Dual frequency rated 50/60 Hz nameplate
  • UL Listed
  • Class I, Division I, Groups C & D;
  • Class II, Division I, Groups E, F & G
  • CSA Certified for use in Class I, Division 2 Hazardous Locations

Documents are in PDF format

Product Specifications

    • HORSEPOWER150
    • ENCLOSURETEXP
    • FRAME444/5TC
    • BRANDWorldwide Electric
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • EFFICIENCYPremium
    • WEIGHT1740
    • MOTOR TYPEExplosion Proof
    • FL EFFICIENCY95.8
    • FL AMPS163

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:62