Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair Small Vortex Tube Kit - 135-650 BTU/hr.
See all 17 items in product family

Exair Small Vortex Tube Kit - 135-650 BTU/hr.

Item #: WBB589712

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95
Product Information
Warranty
Product Q&A
Accessories
Small Vortex Tube Kit - 135-650 BTU/hr.

EXAIR's Small Vortex Tube Cooling Kit is a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, Vortex Tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures ranging from -50° to +260°F (-46° to +127°C), at flows from 10 through 40 SCFM are adjustable over a wide range using the control valve and the supplied generators. The EXAIR Small Vortex Tube Cooling Kit includes a Small Vortex Tube, applicable generators (10, 15, 25, 30, and 40 SCFM), straight through cold muffler, and a single point flexible hose kit. The EXAIR Small Vortex Tube Cooling Kit will provide up to 2,800 BTU/hr. of cooling capacity. EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.

Applications:
  • Cooling Electronic Controls
  • Cooling Machining Operations
  • Cooling CCTV Cameras
  • Setting Hot Melts
  • Cooling Soldered Parts
  • Cooling Gas Samples
  • Electronic Component Cooling
  • Cooling Heat Seals
  • Cooling Environmental Chambers
Advantages:
  • No Moving Parts
  • No Electricity Or Chemicals
  • Small, Lightweight
  • Low Cost
  • Maintenance Free
  • Instant Cold Air
  • Durable - Stainless Steel
  • Adjustable Temperature
  • Interchangeable Generators

Product Specifications

    • LENGTH INCHES8.12
    • BRANDExair
    • CONSTRUCTIONStainless Steel, Brass, Acetal, Aluminum
    • MANUFACTURERS PART NUMBERX083011
    • PSI250
    • WEIGHT LBS0.47
    • DIAMETER1.5
    • MALE/FEMALE THREADMale
    • CERTIFICATIONSCE Compliant
    • BTU/HR. (MAX)550
    • CFM2 - 8
    • @ PSIG100
    • AIR INLET NPT1/8"
    • PACKAGE TYPEBox
    • NOISE LEVEL (dB)68 - 76

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.