Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Drills (17)
Remove
Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm
Remove

      Items
Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm


Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm
Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503448
FREE Shipping within the contiguous US
List Price $204.00    Save 20%
Price: $162.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet JSM-709R, 3/8" Reversible Angle Head Air Drill, 1,900 rpm

  • Ball bearing and needle bearing construction for more efficient performance
  • Muffled handle exhaust for quiet operation
  • All pistol grip models have variable speed triggers for positive control
  • All models equipped with Jacobs chucks
  • Reversing valve
  • Feature 90 degree angle head design
Product Specifications
LENGTH 9.6
WIDTH 6.9
HEIGHT INCHES 1.9
BRAND Jet
MANUFACTURERS PART NUMBER JSM-709R
POWER ½
REVERSIBLE Yes
AIR PRESSURE 90
AIR HOSE 3/8
VIBRATION LEVEL M/SEC 2.6
Model Number JSM-709R
CHUCK SIZE INCHES 3/8
NET WEIGHT LBS 2.95
AIR CONSUMPTION 4
AIR INLET NPT ¼
FREE SPEED 1,900


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Jet JSM-7472 1/2" REVERSIBLE AIR DRILL

Jet JSM-7472 1/2" REVERSIBLE AIR DRILL

FREE Shipping
From $259.95
More Info
Add to Cart
3/8" Drive Reversible Air Drill W/ Keyless Chuck

3/8" Drive Reversible Air Drill W/ Keyless Chuck

FREE Shipping
From $95.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)