Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Air Knives, Wipes, and Air Flow Amplifiers (88)
Remove
Exair 48 In. Super Air Knife Only, Aluminum
Remove

      Items
Exair 48 In. Super Air Knife Only, Aluminum Exair 48 In. Super Air Knife Only, Aluminum


Exair 48 In. Super Air Knife Only, Aluminum
Email This Page Printer Friendly Version
Exair 48 In. Super Air Knife Only, Aluminum
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589778
Price: $693.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

48 in. Super Air Knife Only, Aluminum

EXAIR's Super Air Knife™ offers a more efficient way to clean, dry or cool parts, webs or conveyors. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced. The Super Air Knife is available in aluminum, stainless steel, and PVDF.

Applications:
  • Part Drying After Wash
  • Sheet Cleaning In Strip Mills
  • Conveyor Cleaning
  • Part Or Component Cooling
  • Web Drying Or Cleaning
  • Environmental Separation
  • Pre-Paint Blowoff
  • Bag Opening/Filling Operations
  • Scrap Removal On Converting Operations
Advantages:
  • Minimal Air Consumption
  • Uniform Airflow Across Entire Length
  • Variable Force And Flow
  • No Moving Parts - Maintenance Free
  • Meets OSHA Dead-Ended Pressure And Noise Requirements
  • Compact, Rugged, Easy To Install
  • Recessed Hardware
  • Special Lengths Available
Product Specifications
LENGTH INCHES 48
DEPTH INCHES 1.75
HEIGHT INCHES 1.44
BRAND Exair
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 110048
PSI 250
WEIGHT LBS 9.3
AIR INLET NPT 1/4"
PACKAGE TYPE Box
CERTIFICATIONS CE Compliant
CFM 139.2
@ PSIG 80
MALE/FEMALE THREAD Female
NOISE LEVEL (dB) 69


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

From $603.00
select
Qty: Add to Cart
GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

From $33.95
select
Qty: Add to Cart
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)