Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 110206,  6 In. Super Air Knife Kit, Aluminum
See all 61 items in product family

Exair 110206, 6 In. Super Air Knife Kit, Aluminum

Item #: WBB589816

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $430.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
6 in. Super Air Knife Kit, Aluminum

EXAIR's Super Air Knife™ Kit offers a more efficient way to clean, dry or cool parts, webs or conveyors. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced. The kit includes a Super Air Knife, Super Air Knife Shim Set, auto-drain filter separator, pressure regulator, and a mounting/coupling kit for the regulator/separator.

Applications:
  • Part Drying After Wash
  • Sheet Cleaning In Strip Mills
  • Conveyor Cleaning
  • Part Or Component Cooling
  • Web Drying Or Cleaning
  • Environmental Separation
  • Pre-Paint Blowoff
  • Bag Opening/Filling Operations
  • Scrap Removal On Converting Operations
Advantages:
  • Minimal Air Consumption
  • Uniform Airflow Across Entire Length
  • Variable Force And Flow
  • No Moving Parts - Maintenance Free
  • Meets OSHA Dead-Ended Pressure And Noise Requirements
  • Compact, Rugged, Easy To Install
  • Recessed Hardware
  • Special Lengths Available

Product Specifications

    • LENGTH INCHES6
    • DEPTH INCHES1.75
    • HEIGHT INCHES1.44
    • BRANDExair
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER110206
    • PSI250
    • WEIGHT LBS6
    • CFM17.4
    • CERTIFICATIONSCE Compliant
    • PACKAGE TYPEBox
    • MALE/FEMALE THREADFemale
    • AIR INLET NPT1/4"
    • @ PSIG80
    • NOISE LEVEL (dB)69

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:25