Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Knives, Wipes, and Air Flow Amplifiers (88)
Remove
Exair 9 In. Super Air Knife Shim Set, Aluminum
Remove

      Items
Exair 9 In. Super Air Knife Shim Set, Aluminum Exair 9 In. Super Air Knife Shim Set, Aluminum


Exair 9 In. Super Air Knife Shim Set, Aluminum
Email This Page Printer Friendly Version
Exair 9 In. Super Air Knife Shim Set, Aluminum
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589807
Price: $12.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

9 in. Super Air Knife Shim Set, Aluminum

The Super Air Knife™ Shim Set is comprised of a .001" (0.03mm), .003" (0.08mm) and, .004" (0.10mm) thick plastic shims. The shims are used to increase or decrease the force and volume of air that is both consumed and output from the Super Air Knife. A .002" (0.05mm) shim is installed in all Super Air Knives from the factory.

Product Specifications
LENGTH INCHES 9
HEIGHT INCHES .001, .003, .004"
BRAND Exair
CONSTRUCTION Polyester
MANUFACTURERS PART NUMBER 110309
PSI 250
WEIGHT LBS 0.1
CFM --
PACKAGE TYPE Box
NOISE LEVEL (dB) --
AIR INLET NPT --
MALE/FEMALE THREAD --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

From $603.00
select
Qty: Add to Cart
GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

From $33.95
select
Qty: Add to Cart
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)