Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Knives, Wipes, and Air Flow Amplifiers (88)
Remove
Exair Adjustable Air Amplifier Only, 3/4 In., Stainless Steel
Remove

      Items
Exair Adjustable Air Amplifier Only, 3/4 In., Stainless Steel Exair Adjustable Air Amplifier Only, 3/4 In., Stainless Steel


Exair Adjustable Air Amplifier Only, 3/4 In., Stainless Steel
Exair Adjustable Air Amplifier Only, 3/4 In., Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589795
Price: $209.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Exair Adjustable Air Amplifier Only, 3/4 in., Stainless Steel

Force and flow of EXAIR's Adjustable Air Amplifiers™ are infinitely adjustable which regulates the consumption and outlet flow from a "breeze" to a "blast". They are available in aluminum or stainless steel for food service, higher temperatures (400°F/204°C), and corrosive applications.

Applications:
  • Vent Welding Smoke
  • Cool Hot Parts
  • Dry Wet Parts
  • Clean Machined Parts
  • Distribute Heat In Molds/Ovens
  • Ventilate Confined Areas
  • Dust Collection
  • Exhaust Tank Fumes
Advantages Over Fans:
  • Compact, Lightweight, Portable
  • No Electricity
  • No Moving Parts - No Maintenance
  • Ends Are Easily Ducted
  • Instant On/Off
  • Variable Force And Flow
  • No RF Interference
Advantages Over Venturis And Ejectors:
  • More Air With Lower Compressed Air Consumption
  • Higher Flow Amplification
  • No Internal Obstructions
  • Meets OSHA Pressure And Noise Requirements
  • Quiet
Product Specifications
LENGTH INCHES 2.22
BRAND Exair
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 6030
PSI 250
WEIGHT LBS 0.6
@ PSIG 80
CFM 8.9
CERTIFICATIONS CE Compliant
DIAMETER 1.5
PACKAGE TYPE Box
NOISE LEVEL (dB) 78
MALE/FEMALE THREAD Female
AIR INLET NPT 1/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

From $30.95
select
Qty: Add to Cart
Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

From $38.95
select
Qty: Add to Cart
Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

From $603.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)