

 |
Browse Air Compressors & Tools (2,313 Items) |
|
 |
Exair Super Air Amplifier Kit, 1-1/4 In. |
| |
|
 |
|
 |
|
 |
|
|
|
Exair Super Air Amplifier Kit, 1-1/4 In.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB589691
|
|
|
|
Price: $270.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Super Air Amplifier Kit, 1-1/4 in.
EXAIR Super Air Amplifiers™ have the highest amplification ratios and are the most efficient of all Air Amplifiers. The patented* design uses a special shim to maintain critical position of the component parts. As a result, a precise amount of compressed air is released at exact intervals toward the center of the Super Air Amplifier. These jets of air create a constant, high velocity outlet flow across the entire cross sectional area. Additional free air is pulled through the unit, resulting in higher amplification ratios. The balanced outlet airflow minimizes wind shear to produce sound levels that are typically three times quieter than other Air Amplifiers. The Super Air Amplifier Kit includes the Super Air Amplifier, a Super Air Amplifier shim set, filter separator, pressure regulator, and a mounting/coupling kit for the filter/regulator combo.*Patent #5402938
Applications:- Vent Welding Smoke
- Cool Hot Parts
- Dry Wet Parts
- Clean Machined Parts
- Distribute Heat In Molds/Ovens
- Ventilate Confined Areas
- Dust Collection
- Exhaust Tank Fumes
Advantages Over Fans:- Compact, Lightweight, Portable
- No electricity
- No Moving Parts - No Maintenance
- Ends Are Easily Ducted
- Instant On/Off
- Variable Force And Flow
- No RF Interference
Advantages Over Venturis And Ejectors:- More Air With Lower Compressed Air Consumption
- Higher Flow Amplification
- No Internal Obstructions
- Meets OSHA pressure and noise requirements
|
| Product Specifications |
| LENGTH INCHES |
2.88 |
| BRAND |
Exair |
| CONSTRUCTION |
Aluminum |
| MANUFACTURERS PART NUMBER |
120221 |
| PSI |
250 |
| WEIGHT LBS |
4.95 |
| @ PSIG |
80 |
| CFM |
8.1 |
| CERTIFICATIONS |
CE Compliant |
| DIAMETER |
3.03 |
| PACKAGE TYPE |
Box |
| NOISE LEVEL (dB) |
72 |
| MALE/FEMALE THREAD |
Female |
| AIR INLET NPT |
1/4" |
|
|
|
|
 |
|
|