Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Knives, Wipes, and Air Flow Amplifiers (88)
Remove
Exair Universal Air Knife MountIng System
Remove

      Items
Exair Universal Air Knife MountIng System Exair Universal Air Knife MountIng System


Exair Universal Air Knife MountIng System
Exair Universal Air Knife MountIng System
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589709
Price: $152.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Universal Air Knife Mounting System

The Model 9060 Universal Air Knife Mounting System is used to provide secure, precise positioning for any of the EXAIR Air Knives. The Air Knife can quickly and easily be moved within close proximity of the part to improve effectiveness. It can be mounted on either the top or bottom of most Air Knives. The Universal Air Knife Mounting System has a durable, stainless steel construction that is suitable for a variety of industrial applications. The mounting system can also be used with EXAIR Static Eliminators. For the Super Ion Air Knife, it can be mounted on the top. Bottom mounting is possible on Super Ion Air Knives that are 18" (457mm) or longer. For the Standard Ion Air Knife, it can be top mounted on any length. The Universal Air Knife Mounting System can be articulated into any position and provides a maximum extension of 30" (762mm). A 1/2" diameter hole is required for mounting. Alternatively, the bolt can be threaded directly into a 1/2"-13 tapped hole. For any style air knife that is 24" (610mm) or longer, it is recommended that (2) Universal Air Knife Mounting Systems be used to obtain a secure mounting.

Product Specifications
LENGTH INCHES Max Ext. 30"
BRAND Exair
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 9060
PSI 250
WEIGHT LBS 4.5
MALE/FEMALE THREAD --
CFM --
DIAMETER 1/2" Diam. Mounting Hole
NOISE LEVEL (dB) --
AIR INLET NPT --
PACKAGE TYPE Box


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

From $33.95
select
Qty: Add to Cart
Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

From $603.00
select
Qty: Add to Cart
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
(54)