Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Powered Conveyors (20)
Remove
Exair 3/4 In. Line Vac Kit, Aluminum
Remove

      Items
Exair 3/4 In. Line Vac Kit, Aluminum Exair 3/4 In. Line Vac Kit, Aluminum


Exair 3/4 In. Line Vac Kit, Aluminum
Exair 3/4 In. Line Vac Kit, Aluminum
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589704
Price: $218.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Exair 3/4 In. Line Vac Kit, Aluminum

EXAIR's compressed air operated Line Vac™ Kit connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free operation. Line Vacs are available in aluminum and stainless steel. The Line Vac Kit includes a Line Vac, mounting bracket for the Line Vac, pressure regulator, filter separator, and mounting/coupling kit for the filter/regulator combo.

Applications:
  • Hopper Loading
  • Fiber Tensioning
  • Material Conveying
  • Waste/Trim Removal
  • Chip Removal
  • Part Transfer
  • Filling Operations
Advantages:
  • Compact
  • Quiet
  • No Moving Parts
  • Fits Standard Hose Or Tube
  • Aluminum Or Stainless Steel
  • High Throughput Capability
Product Specifications
LENGTH INCHES 3.88
BRAND Exair
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 6980
PSI 250
WEIGHT LBS 5.15
CFM 10.7
CERTIFICATIONS CE Compliant
DIAMETER 1.88
PACKAGE TYPE Box
@ PSIG 80
AIR INLET NPT 1/4"
MALE/FEMALE THREAD Female
THROAT DIA. INCHES 0.5
HOSE ID INCHES 0.75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GuardAir 1/4" ID X 25 ' Nylon Hose

GuardAir 1/4" ID X 25 ' Nylon Hose

From $27.95
select
Qty: Add to Cart
GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

From $33.95
select
Qty: Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2340L5-V-200-3, 200V, 5HP, 3PH, 60 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2340L5-V-200-3, 200V, 5HP, 3PH, 60 Gal

FREE Shipping
From $1,198.00
select
Qty: Add to Cart
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)