Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Powered Conveyors (20)
Remove
Exair 3/4 In. Line Vac Only, Stainless Steel
Remove

      Items
Exair 3/4 In. Line Vac Only, Stainless Steel Exair 3/4 In. Line Vac Only, Stainless Steel


Exair 3/4 In. Line Vac Only, Stainless Steel
Exair 3/4 In. Line Vac Only, Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589871
Price: $215.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Exair 3/4 In. Line Vac Only, Stainless Steel

EXAIR's compressed air operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free operation. Line Vacs are available in aluminum and stainless steel.

Applications:
  • Hopper Loading
  • Fiber Tensioning
  • Material Conveying
  • Waste/Trim Removal
  • Chip Removal
  • Part Transfer
  • Filling Operations
Advantages:
  • Compact
  • Quiet
  • No Moving Parts
  • Fits Standard Hose Or Tube
  • Aluminum Or Stainless Steel
  • High Throughput Capability
Product Specifications
LENGTH INCHES 3.88
BRAND Exair
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 6060
PSI 250
WEIGHT LBS 1.35
@ PSIG 80
MALE/FEMALE THREAD Female
CFM 10.7
CERTIFICATIONS CE Compliant
DIAMETER 1.88
PACKAGE TYPE Box
THROAT DIA. INCHES 0.5
AIR INLET NPT 1/4"
HOSE ID INCHES 0.75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GuardAir 1/4" ID X 25 ' Nylon Hose

GuardAir 1/4" ID X 25 ' Nylon Hose

From $27.95
select
Qty: Add to Cart
GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 36" Alum Ext & Alloy Nozzle

From $33.95
select
Qty: Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2340L5-V-200-3, 200V, 5HP, 3PH, 60 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2340L5-V-200-3, 200V, 5HP, 3PH, 60 Gal

FREE Shipping
From $1,198.00
select
Qty: Add to Cart
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)