EXAIR's Modular E-Vac® single stage vacuum generators use a compact block design for convenient mounting. The Modular E-Vac incorporates a series of holes that make it easy to mount to existing machinery. This style can easily pass dust or small particulates. EXAIR offers models that are suited to porous applications (like clamping wood) that have vacuum levels up to 21" Hg (71 kPa) with vacuum flows up to 18.5 SCFM (524 SLPM). EXAIR also offers models for use with non-porous materials (like glass) that have vacuum levels up to 27" Hg (91 kPa) with vacuum flows up to 15.8 SCFM (446 SLPM).
Applications:
Pick And Place Parts And Equipment
Bag/Package Opening
Label Placement
Vacuum Forming
Mold Evacuation
Vacuum Filling
Leak Testing
Evacuating Containers
Clamping And Chucking
Paper Alignment And Feed In Printing Equipment
Vacuum Packaging
Surface Mounting
Vacuum Press For Wood Veneers And Laminates
Robotic Tooling
Vacuum Liquids For Testing
Advantages:
Compact, Portable
Single Stage Design Eliminates Fluctuations In Vacuum
Quiet
Instantaneous Vacuum
Easy To Mount At Point Of Use
Lightweight, Rugged
No Moving Parts - No Maintenance
Many Models To Choose From
Fast Response - Increases Cycle Time
Durable 6061 Aluminum Construction
Safe Operation - No Electricity
Product Specifications
LENGTH INCHES
6
DEPTH INCHES
1.25
HEIGHT INCHES
1.5
BRAND
Exair
CONSTRUCTION
Aluminum
MANUFACTURERS PART NUMBER
820013
PSI
250
WEIGHT LBS
1.085
VACUUM INLET (FNPT)
1/2"
MALE/FEMALE THREAD
Female
INCHES OF MERCURY MAX.
21
AIR INLET NPT
1/2"
NOISE LEVEL (dB)
w/o Muffler - 99, w/ Straight Through Muffler - 78