Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Powered Vacuum Generators (23)
Remove
Exair 3 SCFM Non-Porous Modular E-Vac
Remove

      Items
Exair 3 SCFM Non-Porous Modular E-Vac Exair 3 SCFM Non-Porous Modular E-Vac


Exair 3 SCFM Non-Porous Modular E-Vac
Exair 3 SCFM Non-Porous Modular E-Vac
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589754
Price: $56.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 SCFM Non-Porous Modular E-Vac

EXAIR's Modular E-Vac® single stage vacuum generators use a compact block design for convenient mounting. The Modular E-Vac incorporates a series of holes that make it easy to mount to existing machinery. This style can easily pass dust or small particulates. EXAIR offers models that are suited to porous applications (like clamping wood) that have vacuum levels up to 21" Hg (71 kPa) with vacuum flows up to 18.5 SCFM (524 SLPM). EXAIR also offers models for use with non-porous materials (like glass) that have vacuum levels up to 27" Hg (91 kPa) with vacuum flows up to 15.8 SCFM (446 SLPM).

Applications:
  • Pick And Place Parts And Equipment
  • Bag/Package Opening
  • Label Placement
  • Vacuum Forming
  • Mold Evacuation
  • Vacuum Filling
  • Leak Testing
  • Evacuating Containers
  • Clamping And Chucking
  • Paper Alignment And Feed In Printing Equipment
  • Vacuum Packaging
  • Surface Mounting
  • Vacuum Press For Wood Veneers And Laminates
  • Robotic Tooling
  • Vacuum Liquids For Testing
Advantages:
  • Compact, Portable
  • Single Stage Design Eliminates Fluctuations In Vacuum
  • Quiet
  • Instantaneous Vacuum
  • Easy To Mount At Point Of Use
  • Lightweight, Rugged
  • No Moving Parts - No Maintenance
  • Many Models To Choose From
  • Fast Response - Increases Cycle Time
  • Durable 6061 Aluminum Construction
  • Safe Operation - No Electricity
Product Specifications
LENGTH INCHES 3
DEPTH INCHES 0.75
HEIGHT INCHES 0.75
BRAND Exair
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 830003
PSI 250
WEIGHT LBS 0.225
INCHES OF MERCURY MAX. 27
MALE/FEMALE THREAD Female
@ PSIG 80
CFM 3.3
CERTIFICATIONS CE Compliant
PACKAGE TYPE Box
NOISE LEVEL (dB) w/o Muffler - 87, w/ Straight Through Muffler - 73
VACUUM INLET (FNPT) 1/8"
AIR INLET NPT 1/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

From $38.95
select
Qty: Add to Cart
GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

From $30.95
select
Qty: Add to Cart
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
GuardAir Mini Vacuum Attachment Kit

GuardAir Mini Vacuum Attachment Kit

From $15.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)