Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Powered Vacuum Generators (24)
Remove
Exair 60 SCFM Adjustable E-Vac
Remove

      Items
Exair 60 SCFM Adjustable E-Vac Exair 60 SCFM Adjustable E-Vac


Exair 60 SCFM Adjustable E-Vac
Email This Page Printer Friendly Version
Exair 60 SCFM Adjustable E-Vac
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589845
Price: $189.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

60 SCFM Adjustable E-Vac

EXAIR's Adjustable E-Vac® single stage vacuum generator series permits easy adjustment by simply loosening the locknut and turning the exhaust to increase or decrease the level of vacuum and vacuum flow. These are ideal for use with porous and non-porous materials where the load can vary. Vacuum flow is easily increased when the vacuum is being used on a porous surface. This style passes dust and larger size particulates so there is no loss in vacuum, making it the best choice when working with dirty, dusty materials (such as concrete mix, plaster, etc.). Models are available with adjustable vacuum up to 25" Hg (85 kPa) and vacuum flow up to 81 SCFM (2294 SLPM).

Applications:
  • Pick And Place Parts And Equipment
  • Bag or Package Opening
  • Label Placement
  • Vacuum Forming
  • Mold Evacuation
  • Vacuum filling
  • Leak Testing
  • Evacuating Containers
  • Clamping and Chucking
  • Vacuum Packaging
  • Surface mounting
  • Vacuum Press For Wood Veneers And Laminates
  • Carton Forming
  • Robotic Tooling
  • Vacuum Liquids For Testing
Advantages:
  • Compact, Portable
  • Single Stage Design Eliminates Fluctuations In Vacuum
  • Quiet
  • Instantaneous Vacuum
  • Easy To Mount At Point Of Use.
  • Lightweight, Rugged
  • No Moving Parts - No Maintenance
  • Many Models To Choose From
  • Fast Response - Increases Cycle Time
  • Durable 6061 Aluminum Construction
  • Safe Operation - No Electricity
Product Specifications
LENGTH INCHES 6.5
BRAND Exair
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 840060
PSI 250
WEIGHT LBS 1.22
@ PSIG 80
MALE/FEMALE THREAD Female
INCHES OF MERCURY MAX. 25
CFM 62.7 - 105.2
CERTIFICATIONS CE Compliant
DIAMETER 2.19
PACKAGE TYPE Box
NOISE LEVEL (dB) w/o Muffler - 107 / 114, w/ Straight Through Muffler - 85 / 92
AIR INLET NPT 1/2"
VACUUM INLET (FNPT) 3/4"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

From $30.95
select
Qty: Add to Cart
Cejn® Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

Cejn® Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

From $38.95
select
Qty: Add to Cart
GuardAir Mini Vacuum Attachment Kit

GuardAir Mini Vacuum Attachment Kit

From $15.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)