Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Powered Vacuum Generators (23)
Remove
Exair Straight Through Muffler For 1" NPT
Remove

      Items
Exair Straight Through Muffler For 1" NPT Exair Straight Through Muffler For 1" NPT


Exair Straight Through Muffler For 1" NPT
Exair Straight Through Muffler For 1" NPT
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589699
Price: $45.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Straight Through Muffler For 1" NPT

EXAIR's Straight Through Mufflers help to reduce work area noise produced by air that is exhausting from EXAIR Modular E-Vacs®. Per OSHA standard 1910.95, a worker must not be exposed to sound levels above 90 dBA for any eight hour shift of a 40 hour work week. Straight through Mufflers help plants meet this OSHA requirement by reducing the sound to safe levels below 90 dBA.

Product Specifications
LENGTH INCHES 7.875
BRAND Exair
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 890005
PSI 250
WEIGHT LBS 0.61
MALE/FEMALE THREAD Male
AIR INLET NPT 1"
PACKAGE TYPE Box
DIAMETER 2
CERTIFICATIONS CE Compliant
CFM --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

From $38.95
select
Qty: Add to Cart
GuardAir Mini Vacuum Attachment Kit

GuardAir Mini Vacuum Attachment Kit

From $15.00
select
Qty: Add to Cart
GuardAir 3/8" ID X 25' Nylon Hose

GuardAir 3/8" ID X 25' Nylon Hose

From $50.95
select
Qty: Add to Cart
GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 24" Alum Ext & Alloy Nozzle

From $30.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)