Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 890004,  Straight Through Muffler For 3/4" NPT
See all 9 items in product family

Exair 890004, Straight Through Muffler For 3/4" NPT

Item #: WBB589698

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Customer Review
Product Q&A
Accessories
Straight Through Muffler For 3/4" NPT

EXAIR's Straight Through Mufflers help to reduce work area noise produced by air that is exhausting from EXAIR Modular E-Vacs®. Per OSHA standard 1910.95, a worker must not be exposed to sound levels above 90 dBA for any eight hour shift of a 40 hour work week. Straight through Mufflers help plants meet this OSHA requirement by reducing the sound to safe levels below 90 dBA.

Product Specifications

    • LENGTH INCHES7.875
    • BRANDExair
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER890004
    • PSI250
    • WEIGHT LBS0.64
    • AIR INLET NPT3/4"
    • CFM--
    • DIAMETER2
    • PACKAGE TYPEBox
    • MALE/FEMALE THREADMale
    • CERTIFICATIONSCE Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:68