

 |
Browse Air Compressors & Tools (2,313 Items) |
|
 |
HD Tandem Press: 8" Throat And 6" Stroke Including 2 Hand Controls |
| |
|
 |
|
 |
|
 |
|
|
|
HD Tandem Press: 8" Throat And 6" Stroke Including 2 Hand Controls
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB571890
|
|
|
|
Price: $2,720.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
HD Tandem Press: 8" Throat And 6" Stroke Including 2 Hand Curls
Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
|
| Product Specifications |
| LENGTH INCHES |
18 |
| WIDTH INCHES |
11 |
| HEIGHT INCHES |
41.4 |
| BRAND |
Mead Fluid Dynamics |
| MANUFACTURERS PART NUMBER |
HP-600C-G2-T8-S8 |
| PISTON |
Solid High Alloy Aluminum |
| TUBES |
Aluminum Hard Anodized To 60 RC |
| PISTON ROD |
High Tensile Ground And Polished Hard Chrome Plated Steel |
| MAX. OUTPUT FORCE |
6,057 Lbs. |
| LUBRICATION |
For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended. |
| FILTRATION |
Standard 40 Micron Filter For Maximum Life. |
| MAX. AIR PRESSURE |
110psi |
| TEMP RANGE |
-40° F to +250° F |
| THRUST MULTIPLIER |
55 (To determine thrust at other inlet pressure, multiply factor by desired pres |
|
|
|
|
 |
|
|