Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S8.5 / 8.5" Throat & 8.5" Stroke / 2 Hand Controls

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S8.5 / 8.5" Throat & 8.5" Stroke / 2 Hand Controls

Item #: WBB571912

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,816.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S8.5, 8.5" Throat & 8.5" Stroke, 2 Hand Controls

Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES11
    • HEIGHT INCHES41.9
    • BRANDBimba-Mead
    • MANUFACTURERS PART NUMBERHP-600C-G2-T8.5-S8.5
    • LUBRICATIONFor Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
    • TUBESAluminum Hard Anodized To 60 RC
    • PISTONSolid High Alloy Aluminum
    • MAX. AIR PRESSURE110psi
    • MAX. OUTPUT FORCE6,057 Lbs.
    • THRUST MULTIPLIER55 (To determine thrust at other inlet pressure, multiply factor by desired pres
    • FILTRATIONStandard 40 Micron Filter For Maximum Life.
    • TEMP RANGE-40° F to +250° F
    • PISTON RODHigh Tensile Ground And Polished Hard Chrome Plated Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:68