Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 111030,  30 In. Super Ion Air Knife Only
See all 8 items in product family

Exair 111030, 30 In. Super Ion Air Knife Only

Item #: WBB589716

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $959.00
Product Information
Customer Review
Product Q&A
Accessories
30 in. Super Ion Air Knife Only

EXAIR's Super Ion Air Knife™ removes static electricity from plastics, webs, sheet stock and other product surfaces where tearing, jamming or hazardous shocks are a problem. The laminar sheet of air sweeps surfaces clean of static, particulates, dust and dirt. Production speeds, product quality, and surface cleanliness can improve dramatically. The Super Ion Air Knife floods an area or surface with static eliminating ions - up to 20 feet (6.1m) away. The uniform airflow across its length will not cause misalignments to critical surfaces such as webs. Force can be adjusted from a "blast" to a "breeze". The Super Ion Air Knife is electrically powered, is shockless and has no moving parts. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Ion Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced.

Applications:
  • Web Cleaning
  • Molding Machinery
  • Sheeters And Trimmers
  • Cleaning Parts
  • Pre-Paint Dust Removal
  • Shrink Wrappers
  • Package Cleaning
  • Bag Opening/Filling Operations
  • Printing Equipment
Advantages:
  • Low Air Consumption
  • Uniform Airflow Across Entire Length
  • Quiet
  • Effective up to 20 feet (6.1m)
  • Shockless, Non-Radioactive
  • Compact, Rugged, Easy To Install
  • Unlimited System Lengths Of Uninterrupted Airflow
  • Low Maintenance
  • Variable Force And Flow

Product Specifications

    • MANUFACTURERS PART NUMBER111030
    • PSI250
    • CFM87
    • NOISE LEVEL (dB)69
    • MALE/FEMALE THREADFemale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:27