Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 7941,  4 Outlet Power Supply, 230V, 50/60 Hz
See all 8 items in product family

Exair 7941, 4 Outlet Power Supply, 230V, 50/60 Hz

Item #: WBB589750

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $450.95
Product Information
Customer Review
Product Q&A
Accessories
4 Outlet Power Supply, 230V, 50/60 Hz

The EXAIR Static Eliminating Power Supply is available in Two and Four Outlet capacities, with an input of 115 VAC, 50/60 Hz, or 230 VAC. A 6' Power cord and lighted power switch are included. Power Supplies are UL Listed to U.S. and Canadian safety standards, and are CE and RoHS compliant.

Product Specifications

    • MANUFACTURERS PART NUMBER7941

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:66