

 |
Browse Air Compressors & Tools (2,306 Items) |
 |
 |
Sub Category |
 |
| Static Eliminators (14) |
|
|
|
|
 |
Exair 6 In. Super Ion Air Knife Only |
| |
|
 |
|
 |
|
 |
|
|
|
Exair 6 In. Super Ion Air Knife Only
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB589751
|
|
|
|
Price: $324.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
6 in. Super Ion Air Knife Only
EXAIR's Super Ion Air Knife™ removes static electricity from plastics, webs, sheet stock and other product surfaces where tearing, jamming or hazardous shocks are a problem. The laminar sheet of air sweeps surfaces clean of static, particulates, dust and dirt. Production speeds, product quality, and surface cleanliness can improve dramatically. The Super Ion Air Knife floods an area or surface with static eliminating ions - up to 20 feet (6.1m) away. The uniform airflow across its length will not cause misalignments to critical surfaces such as webs. Force can be adjusted from a "blast" to a "breeze". The Super Ion Air Knife is electrically powered, is shockless and has no moving parts. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Ion Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced.
Applications:- Web Cleaning
- Molding Machinery
- Sheeters And Trimmers
- Cleaning Parts
- Pre-Paint Dust Removal
- Shrink Wrappers
- Package Cleaning
- Bag Opening/Filling Operations
- Printing Equipment
Advantages:- Low Air Consumption
- Uniform Airflow Across Entire Length
- Quiet
- Effective up to 20 feet (6.1m)
- Shockless, Non-Radioactive
- Compact, Rugged, Easy To Install
- Unlimited System Lengths Of Uninterrupted Airflow
- Low Maintenance
- Variable Force And Flow
|
| Product Specifications |
| MANUFACTURERS PART NUMBER |
111006 |
| PSI |
250 |
| MALE/FEMALE THREAD |
Female |
| NOISE LEVEL (dB) |
69 |
| CFM |
17.4 |
|
|
|
|
 |
|
|