Bimba-Mead Air Hammer w/ Controls AH-65

Rollover image to zoom in

Click image to enlarge

Bimba-Mead Air Hammer w/ Controls AH-65

Item #: WBB571807

Sold By:

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1354.00

Frequently Purchased Together

Product Information
Product Q&A
Bimba-Mead Air Hammer w/ Controls AH-65

Air Hammer delivers a consistent, uniform blow. It is designed to accelerate, then strike a tool which may be guided by the supplied tool arm. A spring returns the hammer to the start position after the work is completed. The head must be free with no fixturing or tooling attached directly to it. The air hammer's impact force may be adjusted from a few ounces to 4,500 lbs. by raising or lowering the air hammer, adjusting the air trip needle valve, or adjusting the air pressure. The air trip mechanism releases the hammer head when the air in the chamber reaches a pre-set level. The hammer head accelerates to the end of its stroke, with a longer stroke (6" maximum) creating greater velocity and greater impact. All Controls included:AH-65 is supplied with a CSV-102 two-hand control unit. The CSV-102 requires the operator to use two hands concurrently and also provides the power valve to run the hammer.

Product Specifications

    • LENGTH INCHES12.94
    • WIDTH INCHES4.69
    • HEIGHT INCHES28.75
    • BRANDBimba-Mead
    • PSI25-175
    • TYPEAir Hammer

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed