Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal
Remove

      Items
Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal


Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal
30 Gallon Garage Mate Horizontal Ingersoll Rand Air Compressor 30 Gallon Garage Mate Horizontal Ingersoll Rand Air Compressor 30 Gallon Garage Mate Horizontal Ingersoll Rand Air Compressor 30 Gallon Garage Mate Horizontal Ingersoll Rand Air Compressor    
see additional photos
Email This Page Printer Friendly Version
Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB634160
Price: $728.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal Ingersoll-Rand Oil, Filters Start Up Kit, 97338099 6 Piece Blow Gun Kit Pvc Air Hose 3/8 Inch X 50 Feet
 
select
select
select

Ingersoll-Rand Portable Air Compressor SS3F2-GM/20104196, 115V, 2HP, 30 Gal

Ingersoll-Rand Oil, Filters Start Up Kit, 97338099

6 Piece Blow Gun Kit

Pvc Air Hose 3/8 Inch X 50 Feet

Total for 4 items is $811.49

Product Information
Photo Gallery
Product Q&A
Write A Review

Ingersoll Rand Portable Air Compressor
Portable design moves easily on semi pneumatic wheels with ergonomic steer handle. The durable cast iron cylinder and frame ensure long service life. 2 HP electric single stage motor is splash lubricated, has continuous duty cycle and runs on 120 volts so it can be powered easily. Motor has manual thermal overload protection and quiet operation and operates without a starter. ASME National Board coded receiver tank includes discharge mounted check valve, pressure gauge, drain valve, service valve, and relief valve.
Automatic start/stop pressure switch has manual on/off lever. Totally enclosed belt guard provides shield around the flywheel, belt and motor sheave for safety. Regulator included. Meets OSHA standards. UL, CSA and ASME compliant. 1 Year Limited Warranty.

Product Specifications
CAPACITY GALLONS 30
ASSEMBLY Assembled
BRAND Ingersoll Rand
CONSTRUCTION Steel
DESCRIPTION Wheeled Portable
MANUFACTURERS PART NUMBER SS3F2-GM/20104196
POWER 115V
STYLE Portable
WEIGHT LBS 185
TANK ORIENTATION Horizontal
AIR COOLED AFTERCOOLER --
HORSEPOWER 4/2
Base Model Number 634160
CFM @ 100 PSI --
POWER SUPPLY --
STARTUP KIT 534120 (NOT INCLUDED)
PHASE 1
CFM --
MAX PSI 135
NOMINAL POWER HP 3
PRESSURE SWITCH Included
OIL SIGHT GLASS --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

From $18.00
select
Qty: Add to Cart
Air Gun Kit Dq Branded

Air Gun Kit Dq Branded

From $27.95
select
Qty: Add to Cart
GuardAir 1/4" NPT - US Industrial Interchange Male

GuardAir 1/4" NPT - US Industrial Interchange Male

From $40.95
select
Qty: Add to Cart
GuardAir 3/8" ID X 12' Nylon Hose

GuardAir 3/8" ID X 12' Nylon Hose

From $38.95
select
Qty: Add to Cart
GuardAir 12" 80LJ Alum Extension & Alum Nozzle

GuardAir 12" 80LJ Alum Extension & Alum Nozzle

From $23.25
select
Qty: Add to Cart
Rubber Tipped Blow Gun, AG7-X

Rubber Tipped Blow Gun, AG7-X

From $6.56
select
Qty: Add to Cart
1/4" Female Ball Foot Air Chuck

1/4" Female Ball Foot Air Chuck

From $2.01
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)