Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco Air Dryers 8102218743, 115V, 30 CFM,
See all 79 items in product family

Atlas Copco Air Dryers 8102218743, 115V, 30 CFM,

Item #: WBB585552

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,091.00 Save up to 10%
Price: $982.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Atlas Copco 30cfm Refrigerated Air Dryer

Features:
  • Steady pressure dew point
  • No freezing of condensed moisture
  • No chance of moisture entering the compressed air system
  • Quality components, generously sized
  • Simple and proven design
  • Effective control system (hot gas bypass)
  • Plug and play concept
  • Single electrical connection
  • All units pre-commissioned
  • Self regulating
  • Long service intervals
  • Few component replacements
  • Ergonomic design for fast access to key components
  • Increased reliability and lifetime of tools and equipment
  • Reduced pipe work leaks, meaning reduced energy bills
  • Fewer repairs to tools, machines and pipe work
  • Fewer inconvenient breakdowns and production shutdowns
  • Minimum chance of moisture carryover and spoiled product

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES14
    • HEIGHT INCHES19
    • BRANDAtlas Copco
    • DESCRIPTIONAir Dryers
    • MANUFACTURERS PART NUMBERFX3 A UL 115V1PH60
    • VOLTAGE115V
    • WEIGHT44
    • MAX PSI189
    • CONNECTION TYPE3/4" NPT
    • PHASE1
    • HERTZ60
    • CFM30

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.