Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco GX5, 7.5 HP, Oil-Injected Rotary Screw, 53 Gallon, Horizontal, 150 PSIG, 1-Phase 230V

Rollover image to zoom in

Click image to enlarge

See all 309 items in product family

Atlas Copco GX5, 7.5 HP, Oil-Injected Rotary Screw, 53 Gallon, Horizontal, 150 PSIG, 1-Phase 230V

Item #: WBB585576

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,233.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlas Copco GX5, 7.5 HP, Oil-Injected Rotary Screw, 53 Gallon, Horizontal, 150 PSIG, 1-Phase 230V

Atlas Copco’s GX Series Oil-Injected Rotary Screw Compressors are powerful and reliable industrial screw compressors for small and medium sized industries. This GX Series compressor features a tank mounted configuration.

Features & Benefits:

Reliability
  • The screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance.
  • Reliable source of high-quality air in temperatures up to 46°C/115°F
Reduced energy costs
  • Our GX Series compressors offer low energy consumption and high efficiency compared to piston compressors that suffer from increased energy consumption over time.
Plug and play installation
  • In addition to boasting a minimum footprint, the GX series discharges cooling air from the top, allowing placement against the wall or in a corner.
  • The tank mounted GX with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility.
Easy maintenance
  • Service points are grouped together and are accessible through the removable panel.
  • The spin-on oil separator and filter are designed to be easy to maintain.
  • Maintenance is further simplified through information provided on the control panel.
Silent operation
  • Atlas Copco supplies GX Series compressors with full sound enclosures which reduce the sound levels to as low as 61 dB(A).
  • The rotary screw technology minimizes vibration, while optimized cooling air flow enhances quiet operation.


Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES23
    • HEIGHT INCHES50
    • COLORAtlas Copco Grey
    • BRANDAtlas Copco
    • MANUFACTURERS PART NUMBER8152101781
    • MODELGX5-150T AP 230/1
    • VOLTAGE230
    • WEIGHT LBS391
    • HORSEPOWER7.5
    • TANK DRAIN VALVEManual
    • AIR DRYERNo
    • CERTIFICATIONASME
    • OIL SYSTEMOil Injected
    • OIL SIGHT GLASSYes
    • PUMP MATERIALCast Iron
    • PUMP DRIVEBelt Drive
    • PUMP TYPEOil-Injected Rotary Screw
    • PHASE1
    • MAX PSI150
    • CFM21.2
    • MOTOR TYPETEFC
    • OIL TYPEOil Lubricated
    • TANK SIZE53 Gallon
    • TANK OUTLET"1/2"" NPT"
    • TANK ORIENTATIONHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:26