Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Atlas Copco Rotary Screw Air Compressor GX5AFF-150230/1/60TM, 230V, 7.5HP, 1PH, 60 Gal
Remove

      Items
Atlas Copco Rotary Screw Air Compressor GX5AFF-150230/1/60TM, 230V, 7.5HP, 1PH, 60 Gal Atlas Copco Rotary Screw Air Compressor GX5AFF-150230/1/60TM, 230V, 7.5HP, 1PH, 60 Gal


Atlas Copco Rotary Screw Air Compressor GX5AFF-150230/1/60TM, 230V, 7.5HP, 1PH, 60 Gal
Atlas Copco Rotary Screw Air Compressor GX5AFF-150230/1/60TM, 230V, 7.5HP, 1PH, 60 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB585578
Price: $6,116.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Atlas Copco 7.5hp Rotary Screw Air Compressor w/ Dryer - 60 Gallon Tank 1PH

Features:
  • Rugged screw compressor technology allows for a 100% continuous duty cycle
  • Simple and reliable design based on Atlas Copco's experience and long history of success
  • Extended working limitation up to 115°F ambient temperature through the selection of robust components
  • Reinforced frame which eliminates all resonance and ensures stable running and long life time
  • Vacuum and air pressure operated inlet valve offering superior reliability compared to a traditional spring driven design
  • All oil lines are rigid pipe or high temperature hose
  • No plastic oil tubing is used
  • All electrical wiring is done with heavy-duty cable and high quality connectors
  • The GX package includes the main switch with integrated circuit breaker to protect the compressor
Product Specifications
LENGTH INCHES 57.9
WIDTH INCHES 25.6
HEIGHT INCHES 58.3
CAPACITY GALLONS 60
BRAND Atlas Copco
DESCRIPTION Rotary Screw Air Compressor w/ Dryer
MANUFACTURERS PART NUMBER GX5AFF-150 230/1/60 TM
VOLTAGE 230V
WEIGHT LBS 484
TANK ORIENTATION Horizontal
CFM 21.2
PHASE 1
HORSEPOWER 7.5
MAX PSI 150
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1/2 x 50, 300 psi, 105 lbs, Hose Assemblies

1/2 x 50, 300 psi, 105 lbs, Hose Assemblies

FREE Shipping
From $48.95
select
Qty: Add to Cart
GuardAir 1/2" ID X 25' Nylon Hose

GuardAir 1/2" ID X 25' Nylon Hose

From $95.95
select
Qty: Add to Cart
Series 310 Safety Coupling - 1/2" NPT Male (Industrial Interchange 1/4")

Series 310 Safety Coupling - 1/2" NPT Male (Industrial Interchange 1/4")

From $33.95
select
Qty: Add to Cart
Air Gun Kit Dq Branded

Air Gun Kit Dq Branded

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)