Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schrader® B&S Gas Powered Air Compressor SA758B, B&S Gas Powered, 5.5 HP, 8 Gal.

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Schrader® B&S Gas Powered Air Compressor SA758B, B&S Gas Powered, 5.5 HP, 8 Gal.

Item #: WBB831368

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,261.00
Product Information
Customer Review
Product Q&A
Accessories
Schrader® B&S Gas Powered Air Compressor SA758B, B&S Gas Powered, 5.5 HP, 8 Gal.

Briggs & Stratton Gas Powered, 145 PSI and 175 PSI Air Compressors for Contractors SA758B - 5.5 HP Single Stage 8 gallon tank capacity:

Features

  • 5.5 HP single stage air compressor are designed for ease of mobility and dependability
  • Twin 4-gallon tanks, 8 gallon total capacity (manual drain)
  • 14.3 SCFM @ 40 PSI / 12.5 SCFM @ 90 PSI
  • 145 PSI max
  • Cast iron cylinder for maximum durability
  • Electric start is not available. These units carry a one-year limited warranty.


Product Specifications

    • LENGTH INCHES49
    • WIDTH INCHES18
    • HEIGHT INCHES27
    • CAPACITY GALLONS8
    • COLOR FINISHRed
    • ASSEMBLYFully Assembled
    • BRANDSchrader® International
    • CONSTRUCTIONSteel
    • DESCRIPTIONWheeled Portable
    • MANUFACTURERS PART NUMBERSA758B
    • POWERNone
    • LIMITED WARRANTY1 Year
    • WEIGHT194
    • TANK ORIENTATIONHorizontal
    • STAGE1
    • OIL SIGHT GLASSYes
    • MAX PSI145
    • POWER SUPPLYBriggs & Stratton Motor
    • HORSEPOWER5.5
    • CFM18.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this compressor ASME cetified?

Question Asked By: Kendall , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:23