Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
California Air Tools Portable Air Compressor CAT-116DLH, Steel Tank, 110V, 1HP, 1.6 Gal
Remove

      Items
California Air Tools Portable Air Compressor CAT-116DLH, Steel Tank, 110V, 1HP, 1.6 Gal California Air Tools Portable Air Compressor CAT-116DLH, Steel Tank, 110V, 1HP, 1.6 Gal


California Air Tools Portable Air Compressor CAT-116DLH, Steel Tank, 110V, 1HP, 1.6 Gal
California Air Tools Portable Air Compressor CAT-116DLH, Steel Tank, 110V, 1HP, 1.6 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB760377
Price: $115.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

California Air Tools 1.0 Hp, 1.6 Gal. Steel Tank Oil-Lubricated Air Compressor

The CALIFORNIA AIR TOOLS 116DLH is a powerful and lightweight 1.0 Hp (Running/Rated) direct drive electric air compressor. The Oil Lubricated Pump System is engineered for high performance and durability. The oil lubricated pump system is designed to dissipate the heat more efficiently producing less wear for a longer life. The 1.6 gallon steel (hotdog) air tank weighs only 33 lbs for easy transporting. The 1.6 gallon air tank will fill (from empty to full) in less than 40 seconds. Comes complete with 1 - 1/4" quick release connector for fast operation. This air compressor delivers 1.10 CFM @ 90 PSI with maximum pressure of 120 PSI. CETL certified for Canadian use.

Product Specifications
LENGTH INCHES 16
WIDTH INCHES 10.5
HEIGHT INCHES 17
CAPACITY GALLONS 1.6
BRAND California Air Tools
CFM AT 90 PSI 1.10 CFM @ 90 PSI
CONSTRUCTION Steel (Hotdog)Tank
DESCRIPTION Wheeled Portable
MANUFACTURERS PART NUMBER CAT-116DLH
LIMITED WARRANTY 1 Year
WEIGHT 31
POWER SUPPLY 110V, 60 Hz, 8.0 Amps
CFM at 40 PSI 1.70 CFM @ 40 PSI
TANK ORIENTATION Vertical
HORSEPOWER 1
RPM 3400
CFM 1.1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)