Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal
Remove

      Items
California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal


California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal
California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB760375
Price: $431.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal Weather-X™ Vertical Air Compressor Cover, Small        
 
select
   

California Air Tools Portable Air Compressor CAT-10020, Ultra Quiet & Oil Free, 110V, 2HP, 10 Gal

Weather-X™ Vertical Air Compressor Cover, Small

   
Total for 2 items is $461.90

Product Information
Product Q&A
Write A Review

California Air Tools Ultra Quiet & Oil-Free , 2.0 Hp 10.0 Gal. Steel Tank Air Compressor

The CALIFORNIA AIR TOOLS 10020 Ultra Quiet air compressor is designed to be one of the quietest 2.0 Hp electric air compressors in the industry having only 70 decibels of sound. The powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The oil-free pump allows you to use in different temperatures and uneven terrains. The 10.0 gallon steel air tank with wheels is easy to store and move freely. The 10.0 gallon air tank will fill (from empty to full) in less than 130 seconds. The control panel comes complete with 2 - 1/4" quick release connectors that will allow you to use up to 2 tools at the same time. This air compressor delivers 5.30 CFM @ 90 PSI allowing you to use larger air tools and more air tools at the same time with maximum pressure of 125 PSI. Having a low amp draw of only 14.0 amps allows you to use normal 15 amp outlets. Powerful and maneuverable this air compressor is ideal where noise in a shop, garage or work area is a major issue.

Product Specifications
LENGTH INCHES 17
WIDTH INCHES 16
HEIGHT INCHES 33
CAPACITY GALLONS 10
BRAND California Air Tools
CFM AT 90 PSI 5.30 CFM @ 90 PSI
CONSTRUCTION Steel Tank w/Wheels
DESCRIPTION Wheeled Portable
MANUFACTURERS PART NUMBER CAT-10020
LIMITED WARRANTY 1 Year
WEIGHT 88
POWER SUPPLY 110V, 60 Hz, 14.0 Amps
RPM 1680
TANK ORIENTATION Vertical
CFM at 40 PSI 7.00 CFM @ 40 PSI
CFM 5.3
HORSEPOWER 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)