Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
California Air Tools Portable Air Compressor CAT- 4610, Ultra Quiet & Oil Free, 110V, 1HP, 4.6 Gal
See all 87 items in product family

California Air Tools Portable Air Compressor CAT- 4610, Ultra Quiet & Oil Free, 110V, 1HP, 4.6 Gal

Item #: WBB760371

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $230.95

Frequently Purchased Together

Product Information
Warranty
Product Q&A
Accessories
California Air Tools Ultra Quiet & Oil-Free 1.0 Hp, 4.6 Gal. Steel Twin Tank Air Compressor

The CALIFORNIA AIR TOOLS 4610 Ultra Quiet air compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. This air compressor makes less sound than a normal conversation (65 decibels). The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The oil-free pump allows you to use in different temperatures and uneven terrains. The 4.6 gallon steel twin air tank provides extra air capacity. The control panel comes complete with 2 - 1/4" quick release connectors that will allow you to use up to 2 tools at the same time. 3.80 CFM @ 40 PSI & 2.35 CFM @ 90 PSI. Maximum Pressure - 120 PSI. This air compressor is ideal for anyone working where noise is a major issue. CETL certified for Canadian use.

Product Specifications

    • LENGTH INCHES17
    • LENGTH17
    • WIDTH INCHES17
    • WIDTH17
    • HEIGHT INCHES20
    • CAPACITY GALLONS4.6
    • BRANDCalifornia Air Tools
    • CFM AT 90 PSI2.35 CFM @ 90 PSI
    • CONSTRUCTIONSteel Twin Tank
    • DESCRIPTIONTwin Stack
    • HORSE POWER1
    • MANUFACTURERS PART NUMBERCAT- 4610
    • TYPETwin
    • VOLTAGE110
    • LIMITED WARRANTY1 Year
    • WEIGHT53
    • CFM at 40 PSI3.80 CFM @ 40 PSI
    • TANK SIZE4.6 Gallon
    • POWER SUPPLY110V, 60 Hz, 7.6 Amps
    • RPM1680
    • CFM2.35
    • TANK ORIENTATIONHorizontal
    • HEIGHT20
    • HORSEPOWER1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.