Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
California Air Tools Portable Air Compressor CAT-1675A, Ultra Quiet & Oil Free, 110V, 3/4HP, 1.6 Gal
Remove

      Items
California Air Tools Portable Air Compressor CAT-1675A, Ultra Quiet & Oil Free, 110V, 3/4HP, 1.6 Gal California Air Tools Portable Air Compressor CAT-1675A, Ultra Quiet & Oil Free, 110V, 3/4HP, 1.6 Gal


California Air Tools Portable Air Compressor CAT-1675A, Ultra Quiet & Oil Free, 110V, 3/4HP, 1.6 Gal
Email This Page Printer Friendly Version
California Air Tools Portable Air Compressor CAT-1675A, Ultra Quiet & Oil Free, 110V, 3/4HP, 1.6 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB760368
Price: $205.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

California Air Tools Ultra Quiet & Oil-Free 3/4 Hp, 1.6 Gal. Aluminum Tank Air Compressor

The CALIFORNIA AIR TOOLS 1675A Ultra Quiet air compressor is designed to be one of the quietest air compressors in the industry having only 58 decibels of sound. This air compressor makes less sound than a normal conversation (65 decibels). The powerful ¾ HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The 1.6 gallon aluminum air tank is lightweight (34lbs) and rust resistant making it very easy to transport and store. 2.40 CFM @ 40 PSI & 1.50 CFM @ 90 PSI. Maximum Pressure - 120 PSI. This air compressor is ideal for anyone working where noise is a major issue.

Product Specifications
LENGTH INCHES 17.3
WIDTH INCHES 14.2
HEIGHT INCHES 14.6
CAPACITY GALLONS 1.6
BRAND California Air Tools
CFM AT 90 PSI 1.50 CFM @ 90 PSI
CONSTRUCTION Aluminum Tank (Rust Free)
DESCRIPTION Hot Dog
MANUFACTURERS PART NUMBER CAT-1675A
LIMITED WARRANTY 1 Year
WEIGHT 34
HORSEPOWER 3/4
CFM 1.5
CFM at 40 PSI 2.40 CFM @ 40 PSI
POWER SUPPLY 110V, 60 Hz, 5.5 Amps
RPM 1680
TANK ORIENTATION Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)