Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Portable Air Compressor CE2000, Honda GX160 Motor, Wheelbarrow, 5.5HP, 8 Gal

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Campbell Hausfeld Portable Air Compressor CE2000, Honda GX160 Motor, Wheelbarrow, 5.5HP, 8 Gal

Item #: WBB793273

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $799.00
Product Information
Customer Review
Product Q&A
Accessories
Campbell Hausfeld CE2000, Honda Wheelbarrow Air Compressor, 5.5HP, 8 Gal.

Benefits:

  • Proven jobsite performance
  • Preferred engine brand of professional contractor
  • Includes easy to read gauges and easy to use regulator
  • Two couplers included to support multiple users
  • Delivers 10.3 CFM to drive multiple nailers or air tools
  • Proven durability with 500- hours of pump life (based on B-10 bearing rating)
Features:

  • Powerful Honda engine
  • Integrated Control panel
  • Cast Iron, oil lubricated pump



Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES48.0
    • WIDTH INCHES26.0
    • HEIGHT INCHES26
    • CAPACITY GALLONS8
    • BRANDCampbell Hausfeld®
    • CONSTRUCTIONCast Iron
    • DESCRIPTIONWheelbarrow
    • MANUFACTURERS PART NUMBERCE2000
    • LIMITED WARRANTY3 Year Limited, 90 Days Commercial Use
    • WEIGHT176
    • TANK ORIENTATIONHorizontal
    • HORSEPOWER5.5
    • MAX PSI150
    • CFM10.2
    • POWER SUPPLYGX160 Engine
    • OIL SIGHT GLASSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this compressor ASME cetified?

Question Asked By: Kendall , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27