Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld 1-Stage Electric Air Compressor CE4101, 230V, 5HP, 1PH, 60 Gal

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Campbell Hausfeld 1-Stage Electric Air Compressor CE4101, 230V, 5HP, 1PH, 60 Gal

Item #: WBB766459

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $946.00
Product Information
Customer Review
Product Q&A
Accessories
Features
  • Over 10,000 hours extended life
  • Four cylinder cast iron pump.
  • Pump speed is only 840 RPM for smooth running and quieter operation.
  • No special motor starter required.
  • Operates on 230V single phase power.
  • Oil sight glass - quick and easy oil level check.
  • Ideal for automotive repair and restoration.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer warranty


Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES43.75
    • HEIGHT INCHES80
    • CAPACITY GALLONS60
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONOne-Stage Electric Powered Air Compressor
    • MANUFACTURERS PART NUMBERCE4101
    • STYLEAir Compressor
    • VOLTAGE230
    • LIMITED WARRANTY3 Year Limited
    • WEIGHT320
    • HORSEPOWER5
    • DRIVEBelt
    • TANK ORIENTATIONVertical
    • STAGE1
    • PUMPCast Iron Oil Lube
    • AIR COOLED AFTERCOOLERYes
    • OIL SIGHT GLASSYes
    • PHASE1
    • CFM16
    • HERTZ60
    • MAX PSI140
    • AMPS21.0-19.0
    • PRESSURE SWITCHYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46