Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Two-Stage Electric Air Compressor CE6000, 230V, 5HP, 1PH, 80 Gal

Rollover image to zoom in

Click image to enlarge

See all 384 items in product family

Campbell Hausfeld Two-Stage Electric Air Compressor CE6000, 230V, 5HP, 1PH, 80 Gal

Item #: WBB766455

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,298.00
Product Information
Product Q&A
Features
  • Cast iron oil-lubricated two stage pump
  • Oil sight glass
  • Motor includes thermal overload protection
  • Motor starter not required
  • Delivers up to 10,000 hours of pump life


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES41
    • HEIGHT INCHES78
    • CAPACITY GALLONS80
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONTwo-Stage Electric Powered Air Compressor
    • MANUFACTURERS PART NUMBERCE6000
    • STYLEAir Compressor
    • VOLTAGE230
    • LIMITED WARRANTY3 Year Limited
    • WEIGHT476
    • STAGE2
    • HORSEPOWER5
    • AIR COOLED AFTERCOOLERYes
    • OIL SIGHT GLASSYes
    • PRESSURE SWITCHYes
    • MAX PSI175
    • HERTZ60
    • CFM14.6
    • PHASE1
    • PUMPCast Iron Oil Lube
    • AMPS22
    • TANK ORIENTATIONVertical
    • DRIVEBelt
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.