Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Two-Stage Electric Air Compressor CE6001, 208V-230V/460V, 5HP, 3PH, 80 Gal

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

Campbell Hausfeld Two-Stage Electric Air Compressor CE6001, 208V-230V/460V, 5HP, 3PH, 80 Gal

Item #: WBB766413

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,334.00
Product Information
Product Q&A
Accessories
Features
  • Provides the air power you need to run a wide range of air tools in your shop.
  • The cast iron, oil lubricated two-stage pump provides years of reliable, dependable operation.
  • 80 gallon ASME code tank is certified for 200 PSI maximum pressure for safe operation.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES40
    • HEIGHT INCHES77
    • CAPACITY GALLONS80
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONTwo-Stage Electric Powered Air Compressor
    • MANUFACTURERS PART NUMBERCE6001
    • STYLEAir Compressor
    • VOLTAGE208V/230V/460V
    • LIMITED WARRANTY3 Year Limited
    • WEIGHT476
    • DRIVEBelt
    • PRESSURE SWITCHYes
    • AIR COOLED AFTERCOOLERYes
    • OIL SIGHT GLASSYes
    • STAGE2
    • PHASE3
    • CFM14.6
    • HERTZ60
    • MAX PSI200
    • TANK ORIENTATIONVertical
    • HORSEPOWER5
    • AMPS13.4-13.2/6.6
    • PUMPCast Iron Oil Lube
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.